Band Saw Machines
Available in horizontal and vertical models for placement on the floor or a worktable, Band Saws utilize a continuous metal blade to produce intricate & curved cuts in wood, metal, plastic, and other materials. The tabletop provides a sturdy, level worksurface to keep the workpieces supported as they pass through the blade, and the motor-driven wheel offers continuous motion to ensure smooth, accurate cuts.
Most Relevant

JET Band Saw Machines
| Compare | Image | Style | Table Size (L x W) | Motor Horsepower | Phase | Voltage | Amperage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Horizontal | - | 2 HP | 1 | 230 V | 13 A | WBB0503620 | $6,899.00 | ||
![]() | Horizontal | - | 2 HP | 1 | 115 V | 6.5 A | WBB2370607 | $8,799.00 | ||
![]() | Floor | 21-1/5 x 16 in | 3 HP | 1 | 230 V | 12 A | WB535702 | $3,099.00 | ||
![]() | Horizontal / Vertical | 9-7/16 x 10 in | 3/4 HP | 1 | 115 / 230 V | 15 A | Ships Same Day WBB2331337 | $2,399.00 | ||
![]() | Vertical | 14 x 14 in | 1 HP | 1 | 115 / 230 V | 16 A | WBB0503837 | $3,249.00 | ||
![]() | Horizontal / Vertical | 10 x 12 in | 1 HP | 1 | 115 / 230 V | 7.5 A | WBB2365488 | $2,799.00 | ||
![]() | Floor | - | 1-3/4 HP | 1 | 115 / 230 V | 15 A | WBB3183925 | $1,799.00 | ||
![]() | Horizontal | - | 1-1/2 HP | 1 | 115 / 230 V | 18 amps at 115V, or 9 amps at 230V A | WBB0503909 | $4,949.00 | ||
![]() | Vertical | 23-5/8 x 27-1/2, 17-3/4 x 27-1/2 in | 3 HP | 3 | 230 / 460 V | - | WBB0503592 | $19,999.00 | ||
![]() | Floor | 27-1/4 x 20 in | 3 HP | 1 | 230 V | 12 A | WBB503733 | $4,749.00 |
Showing 1-10 of 57 results

DoAll Band Saw Machines
Showing 1-10 of 14 results

Baileigh Band Saw Machines
Showing 1-10 of 18 results

Powermatic Band Saw Machines
Showing 1-10 of 21 results

Dake Band Saw Machines

Delta Band Saw Machines

Roll-In Saw Band Saw Machines