Box Dumpers
Box dumpers are designed to simplify the process of handling and disposing of heavy loads of waste, debris, and bulk materials. Made of heavy-gauge steel construction and motorized controls, box dumpers control the loading and unloading of material with precision. Box dumpers help to prevent the strain or injury to personnel by alleviating the lifting and lowering of heavy items.
Most Relevant
Vestil Electric Powered Hydraulic Lift Box & Container Dumpers

Electric Powered Hydraulic Lift Box & Container Dumpers are designed to easily dump heavy and bulky loads. These container dumpers feature heavy-gauge steel construction, an industrial-grade electric lift box motor, and are operated with buttons for precise dumps. Container dumpers are easy to use and require minimal effort to tilt. Dumpers are availalble in various weight capacities.
| Compare | Image | Length | Width | Dump Height | Usable Chute | Weight Capacity | Rotated Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 68-1/2 in | 69 in | 36 in | 50 x 52 x 50 in | 2000 lbs | 111 in | WBB54053 | $7,769.00 | ||
![]() | 68-1/2 in | 69 in | 60 in | 50 x 52 x 50 in | 4000 lbs | 149-1/2 in | WBB54058 | $11,289.00 | ||
![]() | 68-1/2 in | 69 in | 36 in | 50 x 52 x 50 in | 4000 lbs | 111 in | WBB54056 | $9,135.00 | ||
![]() | 69 in | 69 in | 60 in | 50 x 52 x 50 in | 6000 lbs | 149-1/2 in | WBB54061 | $11,289.00 | ||
![]() | 68-1/2 in | 69 in | 48 in | 50 x 52 x 50 in | 4000 lbs | 129-1/2 in | WBB54057 | $9,659.00 | ||
![]() | 68-1/2 in | 69 in | 60 in | 50 x 52 x 50 in | 2000 lbs | 149-1/2 in | WBB54055 | $11,809.00 | ||
![]() | 68-1/2 in | 69 in | 48 in | 50 x 52 x 50 in | 2000 lbs | 129-1/2 in | WBB54054 | $9,239.00 | ||
![]() | 68-1/2 in | 69 in | 48 in | 50 x 52 x 50 in | 6000 lbs | 129-1/2 in | WBB54060 | $11,025.00 |

Valley Craft® Box Dumpers
Showing 1-10 of 48 results