Valley Craft Single-Stage Stationary Drum Dumper, 36" Dump, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Single-Stage Stationary Drum Dumper - Dump Height 36" - 1500 Lb. Capacity
Valley Craft's economical and adaptable Drum Dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a NEMA12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110V power unit is equipped with a 1HP motor and a 1GPM pump. Drum Dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish.
Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Valley Craft's economical and adaptable Drum Dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a NEMA12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110V power unit is equipped with a 1HP motor and a 1GPM pump. Drum Dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish.
Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
PRICE
$5,029.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 36 in |
| Height | 60 in |
| Raised Height | 36 in |
| Weight Capacity | 1500 lbs |
| Weight | 450 lbs |
| Level Height | 60 in |
| Chute Reach | 11 in |
Product Details
| Assembly Required | No |
| Type | Drum Dumper |
| Powered or Manual Lift | Powered Hydraulic Motor |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Green |
| Cycle Time | 60 sec |
| Material | Steel |
| Drum Capacity | 50 gal |
| Manufacturers Part Number | F80163A3 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |