Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300690

MPN #: F80160A0

Valley Craft Single-Stage Portable Drum Dumper, 48" Dump, 1500 lb. Capacity

Product Description
Valley Craft® Single-Stage Portable Drum Dumper - Dump Height 48" - 1500 Lb. Capacity

Valley Craft's economical and adaptable Drum Dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a NEMA12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110V power unit is equipped with a 1HP motor and a 1GPM pump. Drum Dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish.

Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.

PRICE
$5,759.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width36 in
Height66 in
Raised Height48 in
Weight Capacity1500 lbs
Weight520 lbs
Wheel Diameter3 in
Level Height68 in
Chute Reach9 in

Product Details

Assembly RequiredNo
TypeDrum Dumper
Powered or Manual LiftPowered Hydraulic Motor
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid, (2) Swivel
Cycle Time60 sec
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberF80160A0
BrandValley Craft

Warranty

Warranty1 Year