Trash Can Wheels
Designed to replace old or worn-out components on garbage cans and other movable waste receptacles, Trash Can Wheels come in a variety of widths, diameters, and load capacities to suit a wide range of models & applications. They are constructed from strong materials for strength, durability & reliable inflation; and equipped with bushings for smooth-rolling over smooth or uneven surfaces.
Most Relevant

Martin Wheel Trash Can Wheels
| Compare | Image | Weight Capacity | Width | Wheel Diameter | Wheel Material | Bearing Size | Bearing Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 330 lbs | 2 in | 10 in | Solid Rubber | 5/8 in | - | Ships Same Day WBB2321175 | $26.95 | ||
![]() | 330 lbs | 5/8 in | 12 in | Solid Rubber | 5/8 in | - | WBB2321172 | $19.50 | ||
![]() | 330 lbs | 7/8 in | 10 in | Solid Rubber | 7/8 in | - | WBB2321173 | $39.95 | ||
![]() | 330 lbs | 2 in | 12 in | Solid Rubber | 3/4 in | - | Ships Same Day WBB2321171 | $19.50 | ||
![]() | 250 lbs | 5/8 in | 8 in | Solid Rubber | 5/8 in | - | WBB2321176 | $33.95 | ||
![]() | 330 lbs | 7/8 in | 12 in | Solid Rubber | 7/8 in | - | Ships Same Day WBB2321170 | $19.50 | ||
![]() | 250 lbs | 7/8 in | 8 in | Solid Rubber | 7/8 in | - | WBB2321177 | $35.95 | ||
![]() | 330 lbs | 2 in | 10 in | Solid Rubber | 3/4 in | - | Ships Same Day WBB2321174 | $27.95 | ||
![]() | 250 lbs | 2 in | 8 in | Solid Rubber | 3/4 in | - | Ships Same Day WBB2321178 | $19.00 |