Features:
- Anti-corrosive and rust resistant Zinc Plated finish
- Excellent floor and load protection
- Easy rolling, shock absorption and quiet operation
Weights & Dimensions
| Width | 2-1/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 13.6 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 1 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | VE Wheel |
| Color | Black |
| Series | WHL-VE |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-VE-10X2MR |
| Brand | Vestil |
Warranty
| Warranty | 1 |