Grounding Wire
Grounding wire is designed to provide a path for electrical currents to flow to the ground in case of a fault or surge. They are made of durable, highly conductive materials in order to ensure efficient electrical flow and withstand harsh environmental conditions. Grounding wire helps to maintain safety during any residential or industrial wire installations.
Most Relevant

Wires & Hand Clamp/Clips
| Compare | Image | Brand | Wire Type | Material | Cable Length | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Justrite | Insulated | 7 Strand Aircraft Steel Cable | 10 ft | 1.36 lbs | WBB875298 | $60.26 | ||
![]() | Wesco | Flexible | Heavy-Duty Wire | 3 ft | .37 lbs | Ships Same Day WB955058 | $39.95 | ||
![]() | Wesco | Insulated | Heavy-Duty Insulated Wire | 3 ft | .1 lbs | Ships Same Day WB955056 | $49.95 | ||
![]() | Justrite | Flexible | 7 Strand Aircraft Steel Cable | 3 ft | 0.3 lbs | WBB875375 | $42.13 | ||
![]() | Justrite | Flexible | 7 Strand Aircraft Steel Cable | 10 ft | 1.25 lbs | WBB875290 | $57.56 | ||
![]() | Justrite | Flexible | 7 Strand Aircraft Steel Cable | 3 ft | 1.5 lbs | WBB875282 | $93.35 |