Wesco® 304 Stainless Steel Rotary Drum Pump 272397
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Rotary Drum Pump features PTFE vanes. Pump body, dispensing spout and 3-piece suction tube are all constructed of 304 stainless steel. Pump dispenses 9 ounces per handle revolution. Used for solvents, oils and mild corrosives. Temperature rating 40 to 140° F. Fits 15, 30 & 55 gallon drums with a 2" bung opening.
3 piece suction tube, 2" bung adapter and curved discharge spout are included.
Note: Always use a ground wire.
3 piece suction tube, 2" bung adapter and curved discharge spout are included.
Note: Always use a ground wire.
PRICE
$595.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Suction Tube Dimension | 42-3/8 x 1-1/8 in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Rotary |
| Body Material | Stainless Steel |
| Stroke/Gpm/Revolution | Revolutions |
| Compatible Liquid | Solvents, Oils & Mild Corrosives |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Stainless Steel |
| Wetted Material | Stainless Steel & PTFE |
| Description | 3 Piece Suction Tube |
| Manufacturers Part Number | 272397 |
| Dispensing Rate (Revolutions) | 9 |
| Dispensing Rate | 9 oz. per Revolution |
| Brand | Wesco |