Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Longevity

Model # :WBB548599

MPN #: ForceCut 60i™

ForceCut 60i™ 60 Amp Continuous Pilot Arc Plasma Cutter

Product Description
Longevity® ForceCut 60i™ 60 Amp Continuous Pilot Arc Plasma Cutter

ForceCut Series 60AMP IGBT Plasma Cutter for cutting up to 1 1/4" thick steel. 220v Single Phase Operation. Compares to and surpasses leading brands. This Plasma Cutter weighs in at only 45lbs! This plasma cutter can cut any kind of metal including aluminum, stainless steel or even copper! This is the most capable IGBT Pilot ARC Plasma Cutter on the market for its retail price! This plasma cutter runs off Inverter technology which has completely taken over the market for portability and power! This plasma cutter will cut over 1 full inch thick of steel! This plasma cutter comes with most of the components needed for a complete set up! Your plasma cutter will be backed by an extensive top rated warranty for 5 years that covers parts and labor for this plasma cutter.

Includes:
  • Recommended Generator Watts: 7000
  • Main Unit
  • Cutting Torch
  • Earth Clamp
  • Air Regulator with Bracket
  • Air Hose
  • Consumables: 3 piece tips, 3 piece electrodes, 3 piece shield cups


PRICE
$2,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width12 in
Height7 in
Weight55 lbs
Material Thickness1" Mild Steel, 1" Stainless Steel, 1/2" Aluminum

Product Details

ColorBlack
Amperage60 A
Hertz50/60 Hz
Voltage208/220 V
Phase1
DescriptionPlasma Cutter
Manufacturers Part NumberForceCut 60i™
BrandLongevity

Compliance & Certifications

CertificationsCE, ISO9001, CSA