Work Platforms
Work Platforms elevate workers to a comfortable height and provide a stable surface for maintenance or operational tasks. With its frame, platform, and legs built from durable materials, platforms can enhance safety and ergonomic comfort in various industrial or commercial settings, including factories, warehouses, manufacturing facilities, workshops, and restaurants. Engineered with non-slip surfaces to secure footing and can be adjusted to accommodate different height preferences.
Most Relevant
Adjustable Height Work Platforms

Adjustable height work platforms provide stability to areas with uneven surface levels and bring workers up to a comfortable height to complete tasks. To raise the work platform, just loosen the lock nut. Some models feature an ergonomic matting deck style to provide increased comfort. Adjustable height platforms are made of durable long-lasting materials and are available in various sizes.
| Compare | Image | Brand | Weight Capacity | Length | Width | Material | Height to Top Step/Platform | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Vestil | 500 lbs | 36 in | 24 in | Steel | 10-3/4 to 17 in | WBB523685 | as low as $365.95 Save $50.00 (12%) | ||
![]() | Tri-Arc | 800 lbs | 24 in | 19 in | Steel | 5 to 8 in | WBB2245862 | $289.95 | ||
![]() | Vestil | 500 lbs | 72 in | 24 in | Steel | 6-1/2 to 9 in | WBB523892 | as low as $529.00 Save $75.00 (12%) | ||
![]() | Vestil | 500 lbs | 36 in | 19 in | Steel | 6-1/2 to 9 in | WBB523942 | as low as $309.95 Save $47.00 (13%) | ||
![]() | Ballymore | 500 lbs | 97 in | 24 in | Steel | 9 to 14 in | Ships Same Day WB862069 | $635.00 | ||
![]() | Ballymore | 500 lbs | 48 in | 24 in | Steel | 5 to 8 in | WBB2282564 | $299.95 | ||
![]() | Vestil | 500 lbs | 60 in | 24 in | Steel | 6-1/2 to 9 in | WBB523771 | as low as $339.95 Save $49.00 (13%) | ||
![]() | Vestil | 500 lbs | 72 in | 24 in | Steel | 10-3/4 to 17 in | WBB523814 | as low as $399.95 Save $58.00 (13%) | ||
![]() | Vestil | 500 lbs | 48 in | 24 in | Steel | 10-3/4 to 17 in | WBB523688 | as low as $309.95 Save $43.00 (12%) | ||
![]() | Vestil | 500 lbs | 36 in | 24 in | Steel | 6-1/2 to 9 in | WBB523741 | as low as $289.95 Save $42.00 (13%) |
Showing 1-10 of 85 results
Anti-Fatigue & Drainage Matted Stackable Platforms

Anti-fatigue drainage matted stackable platforms feature flow-through grated surfaces to raise employees off wet slippery floors and help promote safety. Matted stackable platforms can be built out horizontally and up vertically for a completely modular ergonomic work height. Platforms are available in many sizes with varying weight capacities to help meet the needs of any work space.
Showing 1-10 of 13 results
Matted Modular Platforms

Matted modular work platforms are available in a range of sizes. Most models are corrosion-resistant and can stand up to a wide range of chemicals providing long-lasting durability. Modular work platforms come in 3 different surface patterns, and can easily be adjusted to bring users up to a comfortable working height. Assembly and installation are simple.
Showing 1-10 of 84 results
Folding Step Platform

Folding step platforms help get that extra reach during any maintenance needs. Some models are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, and will not mar expensive epoxy garage floors. These step platforms lightweight construction provides easy transport. Legs fold under the platform for easy storage.

Hand Crank Work Platforms

Grip Struts
Refrigerator Truck Maintenance Platform

Refrigerator truck maintenance platforms provide a large working surface with excellent slip-resistant tread. The platform helps to provide fall protection during maintenance and inspection of refrigeration units on small to medium size trucks. Lifting points on each ladder offer areas for bucket pulley systems to transport tools. Most models comply with all applicable OSHA & ANSI standards.

Add-A-Level Work Platforms

Work Platform Accessories

Hand Rail












.webp?t=1788192126000)

.webp?t=1788192126000)



.webp?t=1788192126000)
.webp?t=1788192126000)

.webp?t=1788192126000)