Dock Boards & Plates
Dock boards and plates bridge the gap between the dock and a truck bed in order to load and unload equipment easily. They feature an anti-slip textured surface, and are made from heavy-duty materials to ensure lasting durability. Dock boards and plates are portable equipment ideal for use at distribution centers, warehouses, manufacturing facilities, and any commercial loading stations.
Most Relevant
Heavy Duty Dock Boards

Heavy-duty dock boards are built to handle tough material handling tasks in warehouses, loading docks, and other industrial environments. Made with heavy-duty steel or aluminum, these loading dock boards feature an anti-skid diamond tread surface for safety, tapered curbs that help prevent tire damage, and a safety stop to fit between the truck and dock for stability.
| Compare | Image | Length | Width | Weight Capacity | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 60 in | Weight Capacity | Aluminum | Global Industrial | Ships Same Day WB244146 | $1,225.00 | ||
![]() | - | - | - | Steel | Bluff Manufacturing | WB986862 | $645.00 | ||
![]() | 48 in | 60 in | 10000 lbs | Aluminum | Vestil | WBB3147214 | as low as $945.00 Save $132.00 (12%) | ||
![]() | 36 in | 60 in | 10000 lbs | Aluminum | Global Industrial | Ships Same Day WB244145 | $945.00 | ||
![]() | 60 in | 72 in | 15000 lbs | Aluminum | Global Industrial | Ships Same Day WB244155 | $2,035.00 | ||
![]() | 36 in | 60 in | Weight Capacity | Aluminum | Vestil | WB244107 | as low as $709.00 Save $78.00 (10%) | ||
![]() | 72 in | 60 in | Weight Capacity | Material | Bluff Manufacturing | WB244148 | $1,849.00 | ||
![]() | 60 in | 60 in | Weight Capacity | Material | Bluff Manufacturing | WB244147 | $1,375.00 | ||
![]() | 72 in | 72 in | 20000 lbs | Aluminum | Vestil | WBB3208846 | $4,399.00 | ||
![]() | 18 in | 24 in | 500 lbs | Aluminum | Vestil | WBB3210588 | $169.95 |
Showing 1-10 of 42 results
Forklift Tine Notch Dock Boards

Forklift tine notch dock boards provide a secure, efficient solution for using forklifts to transport goods between loading docks and trucks. Made with heavy-duty steel or aluminum, these forklift dock boards feature notches that align with forklift tines for a secure connection without lifting loops or chains. We offer OSHA and ANSI-compliant dock boards in various sizes and weight capacities.
Showing 1-10 of 28 results
Forkliftable Heavy Duty Double Pin Dock Boards

Forkliftable heavy-duty double-pin dock boards provide exceptional stability during loading and unloading, even in tricky parking situations. Constructed with heavy-duty steel, these forklift dock boards feature dual positioning pins for superior flexibility and support, ensuring a secure connection between loading docks and trucks. Fold-down lifting loops allow for easy forklift positioning.
Showing 1-10 of 35 results
Forkliftable Heavy Duty Single Pin Dock Boards

Forkliftable heavy-duty single-pin dock boards are designed to withstand the demanding requirements of industrial material handling. Made with heavy-duty steel, these dock boards feature fold-down lifting loops for use with forklifts and a secure single-pin mechanism for precise, secure placement between dock and truck that prevents shifting. Dock boards for forklifts are OSHA and ANSI-compliant.
Showing 1-10 of 15 results
Forkliftable Railroad Dock Boards

Our forkliftable railroad dock boards are designed specifically for safe and efficient loading and unloading between railroad cars and docks. Made with durable materials like heavy-duty steel, these custom-designed dock boards bridge gaps between docks and railcars for safe handling of shipments and materials. Our rail boards feature lifting loops and locking rings for secure use with forklifts.
High Traction Dock Plates

Our high-traction dock plates offer enhanced safety and grip for loading docks, warehouses, and similar industrial material handling facilities. Constructed with heavy-duty materials like steel, aluminum, and fiberglass, these dock plates feature an anti-slip design to reduce the risk of slips and falls. We offer OSHA-friendly traction plates with various weight capacities for a range of needs.
Showing 1-10 of 37 results
Hand Truck Dock Plates

Hand truck dock plates are lightweight yet sturdy products that provide a convenient, safe way to move heavy loads between dock and truck. Made with durable materials like plastic or aluminum, dock plates bridge the gap between loading docks and trucks for easy material handling. They're designed specifically for use with hand trucks or carts. Various sizes and weight capacities are available.
Showing 1-10 of 25 results
Gas Cylinder Pallet Ramp Plates

Gas cylinder pallet ramp plates are designed specifically for safe and efficient loading and unloading of industrial, medical, and other gas cylinders from pallets. Made with aluminum, these ramp plates can hold filled or empty cylinders and feature a transition surface that ensures easy maneuvering to reduce risk of damage or injury. Standard or curbed plates are available in various sizes.
Showing 1-10 of 13 results
Spring Loaded Dock Plates

Our spring-loaded dock plates are designed to bridge the gap between loading docks and trucks, simplifying industrial material handling and enhancing safety. Constructed with slip-resistant aluminum, these ANSI-compliant dock plates feature dual-spring lift assist for easy vertical storage. Spring-loaded dock plates have various capacities, as well as optional kick plate covers and traction tape.