Mezzanines
Designed to increase the amount of vertical space in factories, warehouses, and other industrial facilities, Mezzanines include raised platforms, landings, and catwalks that create an extra level for storage or work. They feature stairs or folding ladders for access to the mezzanine and are equipped with guardrails to promote safety. The modular design provides quick, simple setup without the need for disruptive construction.
Most Relevant

Mezzanine Safety Gates
| Compare | Image | Width | Depth | Height | Area | Clearance Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 ft 10 in | 6 ft 7 in | 6 ft 5 in | - | 6 ft 6 in | Global Industrial | Ships Same Day WB798929 | $1,225.00 | ||
![]() | 115-3/8 | 6 | 42 | 33.635 ft² | - | Vestil | WBB3252331 | $989.00 | ||
![]() | 96 | 87-3/16 | 87-9/16 | 53.071 ft² | 7-5/16 ft | Vestil | WBB3252330 | $869.00 | ||
![]() | 60 | 108 | - | - | 8 ft | Kee Safety | WBB3147452 | $3,849.00 | ||
![]() | 68-1/2 | 79-5/16 | 80-1/16 | 37.7431 ft² | 6-1/2 ft | Vestil | WBB3252339 | $925.00 | ||
![]() | 108-1/2 | 79-5/16 | 80-1/16 | 59.7544 ft² | 6-1/2 ft | Vestil | WBB3252337 | $1,439.00 | ||
![]() | 96 | 60 | - | - | 6-1/2 ft | Kee Safety | WBB3147451 | $3,749.00 | ||
![]() | 72 | 60 | - | - | 6-1/2 ft | Kee Safety | WBB3147449 | $3,549.00 | ||
![]() | 96 | 108 | - | - | 8 ft | Kee Safety | WBB3147450 | $3,899.00 | ||
![]() | 53 | 53 | 42-3/16 | 15.5584 ft² | - | Vestil | WBB3252338 | $1,879.00 |

Pre-Configured Mezzanines
Showing 1-10 of 25 results

Folding Mezzanine Ladders

Catwalks

Mezzanine Add-Ons & Accessories