Stainless Steel Utility Carts
Most Relevant
Built with multiple shelves to store and transport supplies, equipment, and inventory, Stainless Steel Utility Carts offer natural strength, durability, and rust & corrosion resistance, and are equipped with casters that roll smoothly for easy maneuverability around warehouses, stockrooms, and industrial environments. They are available in an assortment of shapes and sizes to suit a range of applications.
Filters
Length
Width
Height
Weight Capacity
Number of Shelves
Brand
Stainless Steel Utility & Stock Carts

Constructed from sturdy stainless steel for strength, durability, and resistance to rust & corrosion, Stainless Steel Utility & Stock Carts feature multiple shelves and high weight capacities to efficiently hold and transport inventory and supplies. The built-in casters roll smoothly for simple portability and an attached handle facilitates maneuverability throughout commercial kitchens, healthcare facilities & labs, and cleanrooms.
| Compare | Image | Length | Width | Height | Number of Shelves | Weight Capacity | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 16-1/4 in | 33 in | 3 | 400 lbs | 4 in | Global Industrial | Ships Same Day WB241586 | $239.95 | ||
![]() | 39-1/4 in | 22-3/8 in | 37-1/4 in | 3 | 500 lbs | 5 in | Global Industrial | Ships Same Day WB800277 | $575.00 | ||
![]() | 36-7/16 in | 19 in | 37 in | 2 | 1200 lbs | 5 in | Durham Mfg. | Ships Same Day WBB3132973 | $349.95 | ||
![]() | 42-7/16 in | 22-1/2 in | 34 in | 2 | 600 lbs | 4 in | Durham Mfg. | WBB3132875 | $369.95 | ||
![]() | 66 in | 30-1/8 in | 35 in | 2 | 1200 lbs | 5 in | Durham Mfg. | WBB3219269 | $749.00 | ||
![]() | 30-3/4 in | 18-3/8 in | 33 in | 3 | 300 lbs | 3-1/2 in | Global Industrial | Ships Same Day WB800275 | $229.46was $269.95 Save $40.49 (15%) | ||
![]() | 27-1/2 in | 16-1/4 in | 32-1/8 in | 3 | 300 lbs | 3-1/2 in | Global Industrial | Ships Same Day WB800274 | $249.95 | ||
![]() | 42 in | 24-1/8 in | 35 in | 2 | 1200 lbs | 5 in | Durham Mfg. | WBB3219266 | $439.95 | ||
![]() | 35 in | 19-3/8 in | 36-7/8 in | 3 | 500 lbs | 5 in | Lakeside | WBB236504 | $1,249.00 | ||
![]() | 42 in | 24-1/8 in | 36 in | 2 | 1200 lbs | 6 in | Durham Mfg. | WBB3132970 | $469.95 |
Showing 1-10 of 49 results
Stainless Steel Low Deck Stock Carts

Featuring a low deck to simplify the loading and unloading of equipment & supplies, Stainless Steel Low Deck Stock Carts have multiple shelves and high weight capacities to transport inventory safely and efficiently. The stainless-steel construction provides durability and strength with the benefit of being naturally rust and corrosion resistant. Smooth-rolling casters offer maneuverability through healthcare facilities, commercial kitchens, and cleanrooms.
Nexel® Solid Stainless Steel Utility Carts

Constructed of stainless steel for strength, durability, and resistance to rust & corrosion, Nexel® Solid Stainless Steel Utility Carts are easy to clean and sanitize for use in hospitals, clean rooms and labs to transport supplies in wet and dry industrial settings. They feature heavy-gauge steel for strength, multiple shelves with high weight capacities, swivel wheels, and a built-in handle.
Stainless Steel Tub Rack Utility Carts

Outfitted with multiple shelves that feature racks to hold tubs and bins, Stainless Steel Tub Rack Utility Carts enable the transportation of loose parts, components, and other items & inventory. Smooth-rolling casters provide reliable mobility, while built-in handles on either side provide a simple place for pulling or pushing it. The durable stainless-steel construction holds strong over time while resisting rust and corrosion.