Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Splash Guards & Shields

Splash guards and shields serve as vital protective measures, safeguarding lab personnel from hazardous chemical splashes and enhancing overall safety. Available in models constructed from impact-resistant polycarbonate with shatterproof coatings and stainless steel for maximum durability, they offer strong protection. These shields find applications across various settings, including laboratories, medical facilities, and research environments, ensuring safety during experiments and procedures.
15 Results

Biohazard Personal Protection Shields

Biohazard Personal Protection Shields
Biohazard personal protection shields are essential pieces of safety equipment when working with corrosive or caustic materials in lab environments. Made with heavy-duty acrylic for lasting support and protection, these biohazard splash shields protect the eyes and face from harsh chemicals while offering a completely transparent workspace view. Biohazard shields are available in various sizes.
CompareImageColorDepthHeightMaterialModel #Price
Global Industrial™ Splash Guard, Large, 4-1/2"W x 23-1/2"D x 18"H, Clear
Clear
23-1/2 in
18 in
Acrylic
Ships Same Day
WB732135
$117.50
Global Industrial™ Splash Guard, Small, 4-1/2"W x 19"D x 18"H, Clear
Clear
19 in
18 in
Acrylic
Ships Same Day
WB732137
$117.50
Global Industrial™ Large Personal Protection Shield, 12"W x 15"D x 23"H, Clear
Clear
15 in
23 in
Acrylic
Ships Same Day
WB732140
$56.95was $86.95
Save $30.00 (35%)
Global Industrial™ Splash Guard, Medium, 4-1/2"W x 21-1/4"D x 18"H, Clear
Clear
21-1/4 in
18 in
Acrylic
Ships Same Day
WB732136
$117.50
TrippNT Biohazard Shield, Free Standing, 40"W x 14"D x 16-1/8"H, Clear
Clear
14 in
16-1/8 in
Acrylic
WBB3145795$369.95

Large Weighted Safety Shields

Large Weighted Safety Shields
These large weighted shields help enhance safety in laboratory and medical settings. With stable three-sided construction, these polycarbonate safety shields provide front and side protection from flying debris, chemical splashes, and more. They feature a heavy steel base coated in blue epoxy. These lab safety shields meet ANSI's High-Mass Impact Test and High-Velocity Impact Test.

Plexiglas® Splash Shields

Plexiglas® Splash Shields
Plexiglas® splash shields provide reliable protection against splashes and sprays in various laboratory settings. Made from durable plexiglas® material, these lab splash shields offer optimal clarity and impact resistance. Our versatile splash shields come with an articulating arm or weighted-based mounting fixture for flexibility and stability. Dimensions vary by model.

Lab Safety

Lab Safety
This lab safety equipment is essential when it comes to maintaining secure and safe work environments in laboratories and medical facilities. A wide range of heavy-duty lab splash shields and guards are available to protect against chemical spills and splashes, debris, and other airborne particles. Made with various high-quality materials, these lab shield splash guards come in a range of sizes.