Wall & Floor Mount Desks
Related Products
Omnimed slim line wall desks are constructed of powder coated steel in Beige or light Grey for a durable and easy to clean finish. Designed to provide a compact and efficient work area where space is limited. This unit's front panel smoothly opens and closes using an adjustable gas cylinder mechanism. Equipped with flat key lock security, slim line desks can accommodate charts up to 2-1/2 inches thick. Available in self or manual close units. Heavy gauge steel construction Hold charts up to 2-1/2" thick Available in self or manual close Flat key lock security Custom colors available
Omnimed Deluxe wall desks are constructed of powder coated heavy gauge steel in Beige or light Grey. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock. Heavy gauge steel construction Available in self or manual close Holds charts up to 3-1/4"D Flat key lock security Locks can be ...
Omnimed Elite wall desks are constructed of Beige powder coated heavy gauge steel with an attractive wood frame in Cherry or Oak. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock. Features: Construction: Heavy gauge steel and wood frame Available in self or manual close Holds ...
Omnimed Elite wall desks are constructed of Beige powder coated heavy gauge steel with an attractive wood frame in Cherry or Oak. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a combination lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock. Features: Construction: Heavy gauge steel and wood frame Available in self or manual close Holds ...
Laptop Wall Desk is constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. Designed to be a compact and efficient work area where space is limited, its front panel smoothly opens and closes using an adjustable gas cylinder mechanism. This desk has flat key lock security, heat release openings and multiple entry ports for power and cabling. It also offers built-in features such as an integrated file pocket, pen holder and Beamatic Clip to secure tags or papers. Warranted for 5 years with 1 year on the gas spring and lock. Durable heavy gauge steel ...