- Durable heavy gauge steel construction
- Adjustable gas cylinder mechanism
- Flat key lock security
- Integrated file pocket, pen holder and clip
- Measures 23-3/4"H by 18"W by 4"D
- Beige & Light Grey / custom colors available
Omnimed® Laptop Wall Desk, Key Lock, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Laptop Wall Desk is constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. Designed to be a compact and efficient work area where space is limited, its front panel smoothly opens and closes using an adjustable gas cylinder mechanism. This desk has flat key lock security, heat release openings and multiple entry ports for power and cabling. It also offers built-in features such as an integrated file pocket, pen holder and Beamatic Clip to secure tags or papers. Warranted for 5 years with 1 year on the gas spring and lock.
PRICE
$579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 4 in |
| Height | 23-3/4 in |
| Weight Capacity | 50 lbs |
Product Details
| Lock Type | Key |
| Type | Wall Desk |
| Color | Light Gray |
| Door Type | Hinged |
| Closure | Manual Close |
| Mounting Location | Wall Mount |
| Material | Heavy Gauge Steel |
| Description | Laptop Wall Desk |
| Manufacturers Part Number | 291559-LG |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |