Cryogenic Storage
Related Products
MTC Bio's 5ml MacroTube® Cardboard Freezer Boxes are made of recyclable material, with a liquid-resistant outer coating. They are shipped fully assembled and are available in a 5×5 version that holds 25 x 5ml Snap-Cap tubes or a 6×6 version that holds 36 X 5ml Screw-Cap tubes. Each box has liquid nitrogen drainage slots and numbered grid markings in almost every conceivable location (top, bottom, sides, etc.). Features: Attached hinged lid 5×5 version for 5ml Snap-Caps 6×6 version for 5ml Screw-Caps Alpha-numeric coding Polycarbonate box fits 25 x 5ml tubes Polycarbonate box usable temp ...
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. It is a 10×10 format with an attached hinged lid. Features: Polypropylene, withstand -80° Compact and space efficient Autoclavable
MTC Bio's new FlipTop™ hinged lid boxes are made of recyclable cardboard, with a liquid resistant outer coating. They are shipped fully assembled with 100 place cardboard dividers. Each box has drain slots on the bottom surface and numbered grid markings in almost every conceivable location (top, bottom, sides, etc). Useful temperature range: -196° to +121°C. Features: Attached hinged lid 5 1/4 x 5 1/4 x 2 inches For 100 tubes Alpha-numeric coding
Cryogenic vials are the ideal choice for long term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation, MTC Bio cryogenic vials are designed to hold, store and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with an include rack so that one hand is all that is needed to install and remove caps. Cryogenic Vials, externally threaded caps with silicone O-ring, 5 ...
Thermo Scientific™ Precision™ shaking water baths support a range of sensitive life science and QA/QC applications - from warming fragile reagents to tissue culturing and genetics sequencing. Easily clean and maintain your bath with new coil-free interior. The Precision shallow form shaking bath has a removable tray that allows for use with smaller sample containers. Precision Dubnoff shaking water baths are designed specifically for applications that require your samples to be incubated in a controlled atmosphere. Features: Easily clean and maintain bath with coil-free design ...