Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thrust Bearings

23 Results
Bearings Limited Needle Bearings, Thrust

Bearings Limited Needle Bearings, Thrust

CompareImageDiameterBore DiameterMax SpeedMax TemperatureDynamic Load RatingStatic Load RatingModel #Price
TRITAN NTA1828 Needle Bearing, Thrust, Roller Assembly, Bore 28.575mm
44.45 mm
28.575 mm
9300 rpm
250°F °F
16100
68680 N
WBB2078478$3.42
TRITAN NTA4458 Needle Bearing, Thrust, Roller Assembly, Bore 69.85mm
92.075 mm
69.85 mm
4400 rpm
250°F °F
45930
246820 N
WBB2078584$12.75
TRITAN NTA2435 Needle Bearing, Thrust, Roller Assembly, Bore 38.1mm
55.55 mm
38.1 mm
7300 rpm
250°F °F
22410
113750 N
WBB2078454$5.50
TRITAN NTA1018 Needle Bearing, Thrust, Roller Assembly, Bore 15.875mm
28.575 mm
15.875 mm
14500 rpm
250°F °F
9440
29320 N
WBB2078465$3.81
TRITAN NTA916 Needle Bearing, Thrust, Roller Assembly, Bore 14.275mm
25.4 mm
14.275 mm
17400 rpm
250°F °F
7430
20780 N
Ships Same Day
WBB2078516
$3.34
TRITAN NTA3446 Needle Bearing, Thrust, Roller Assembly, Bore 53.975mm
73.025 mm
53.975 mm
5600 rpm
250°F °F
23570
132640 N
WBB2078546$7.50
TRITAN NTA1625 Needle Bearing, Thrust, Roller Assembly, Bore 1" (25.4mm)
39.688 mm
25.4 mm
10600 rpm
250°F °F
13350
51940 N
WBB2078477$3.68
TRITAN NTA1220 Needle Bearing, Thrust, Roller Assembly, Bore 19.05mm
31.75 mm
19.05 mm
13500 rpm
250°F °F
10520
35200 N
WBB2078466$3.24
TRITAN NTA815 Needle Bearing, Thrust, Roller Assembly, Bore 12.7mm
23.8 mm
12.7 mm
18300 rpm
250°F °F
6910
18460 N
WBB2078518$3.24
TRITAN NTA5266 Needle Bearing, Thrust, Roller Assembly, Bore 82.55mm
104.775 mm
82.55 mm
3900 rpm
250°F °F
49790
284590 N
WBB2078509$47.95
Showing 1-10 of 23 results