Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3220994

MPN #: 4325-24VDC

Exair® NEMA 12 Cabinet Cooler System, 25 CFM, 1/4" NPT, 1700 BTU/Hr, 24 VDC

Product Description
NEMA 12 (IP54) Cabinet Cooler® Systems (dust-tight, oil-tight) are ideal for general industrial environments where no liquids or corrosives are present. Dirt, dust and oil resistant NEMA 12 thermostat control systems are the most efficient way to operate a Cabinet Cooler. They save air by activating the cooler only when internal temperatures approach critical levels. Thermostat controlled cooler systems are the best option when experiencing fluctuating heat loads caused by environment or seasonal changes. Standard thermostat control systems include an adjustable thermostat factory set at 95°F (35°C). Sound level measured with optional cold muffler installed

The NEMA 12 (IP54) compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE compliant. They are a low cost, reliable way to cool and purge electronic control panels. Exair® Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts.

Applications:
  • Programmable controllers
  • Line control cabinets
  • Motor control centers
  • Relay panels
  • NC/CNC systems
  • Modular control centers
  • CCTV cameras
  • Computer cabinets
  • Cool laser housings
  • Electronic scales
Advantages:
  • Cooling capacities up to 5,600 Btu/hr. (1,641 Watts)
  • Quiet
  • Stabilize enclosure temperature and humidity
  • No CFC's
  • No moving parts - maintenance free
  • Mount in standard electrical knockout
  • Stop nuisance tripping
  • Stop heat damage
  • Eliminate fans and filters
  • Eliminate lost production
  • Stop circuit drift
  • Provide protection from dirt and dust
Cabinet Cooler Standards and Certifications

Exair® Cabinet Cooler Systems comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). In addition, Cabinet Cooler Systems are Listed to applicable UL Standards and requirements by Underwriters' Laboratories. All sound level measurements are taken at 3 feet away.

Look for this symbol to designate conflict mineral free products throughout our website. Exair® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. Exair® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.

PRICE
$1,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1-5/16 in
Height8-5/8 in

Product Details

CFM25 CFM
BTU/hr Max1700
Male/Female ThreadMale
Noise Level74
MaterialStainless Steel
Manufacturers Part Number4325-24VDC
PSI100 psi
@ PSIG100 psig
Max PSIG250 psig
BrandExair

Compliance & Certifications

CertificationsNEMA, UL, CE, OSHA