Coat Racks
Coat racks are functional furniture pieces that provide convenient storage and organization for coats, hats, scarves, and other outerwear. They feature multiple hooks or pegs attached to a central post or a wall-mounted panel, offering ample hanging space for garments and accessories in offices, hospitality, and other commercial settings. Constructed from wood, metal, or plastic, coat racks are highly durable and stable, ensuring they can support the weight of multiple items without tipping over.
Most Relevant
Wall Coat Racks with Hooks

Conveniently hang jackets, hats, workwear, and more with Wall Coat Racks with Hooks. These coat racks feature durable hooks to hang multiple garments at once and are easily mounted to walls to free up floor space. Our heavy duty wall mounted coat racks are offered in various materials, including steel, and are available as single coat hooks or longer coat rails to meet your garment storage needs.
| Compare | Image | Width | Height | Depth | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 6-1/2 in | 2 in | Steel | Ships Same Day WB695714 | $70.95 | ||
![]() | 36 in | 6-1/2 in | 2 in | Steel | Ships Same Day WB695715 | $75.95 | ||
![]() | 16 in | 3-1/4 in | 4-3/4 in | Steel | Ships Same Day WB695717 | $67.95 | ||
![]() | 2 in | 6-1/2 in | 3-1/16 in | Steel | WB695768 | $18.50 | ||
![]() | 1 in | 2 in | 1 in | Steel | Ships Same Day WB695766 | $10.50 | ||
![]() | 2-3/4 in | 2-3/4 in | 3-1/2 in | Brass | Ships Same Day WB695767 | $20.25 | ||
![]() | 18 in | 2 in | 3 in | Metal | Ships Same Day WB695716 | $51.95 | ||
![]() | 26-3/4 in | 5-1/2 in | 3 in | Metal | WBB1022225 | $67.95 | ||
![]() | 36-1/2 in | 5 in | 3-5/8 in | Steel | Ships Same Day WB695312 | $63.95 | ||
![]() | 20 in | 3 in | 2 in | Metal | Ships Same Day WB695718 | $42.95 |
Showing 1-10 of 20 results
Single Rod Coat Racks

Single Rod Coat Racks provide a simple yet functional garment storage solution for various applications. Select single rod clothes racks feature an open wire design with two access points to offer dust free, convenient storage. Mobile clothing racks move on heavy duty swivel casters, while the freestanding racks have a steel build for stability. Choose from different sizes and configurations.
Showing 1-10 of 11 results
High Capacity Folding Coat Racks

High Capacity Folding Coat Racks expand to provide extra storage to accommodate a large amount of coats and garments. These folding coat racks move easily on ball bearing locking casters for unit portability. Featuring tubular steel shelves, hanger bars, and triple prong hooks (quantities vary per model), these mobile coat racks are ideal for meeting, rental, hospitality and convention use.
Wall Mount Coat Racks With Hanger Bars

Metal Wall Mount Coat Racks with Hanger Bars are easily installed and free up floor space for convenient garment storage. Each metal wall mounted coat rack features an open wire design to minimize dust accumulation and maximize ventilation. The sturdy build is resistant to denting, chipping,and rusting. These metal coat racks come in various sizes, colors, and configurations.
Showing 1-10 of 15 results
Coat Trees

Coat Trees are a functional garment storage system featuring multiple hooks or branches to hang coats, hats, umbrellas, and more. Designed heavy duty steel, these freestanding coat racks can be placed anywhere and won’t tip over. Select coat trees with umbrella rings and water receptacles store umbrellas upright without damaging flooring. Hook quantities and additional dimensions vary per model.
Double Rod Coat Racks

Increase your garment hanging capacity with Double Rod Coat Racks. These racks feature two rods and a durable steel build to securely hold bulkier items. Each double sided coat rack can move easily on heavy duty locking swivel casters to offer a portable garment storage option when needed. A two tiered, double rod coat rack is offered for use in high capacity applications such as conferences.
TrippNT™ Lab Hooks

TrippNT™ Lab Hooks securely hold lab coats and other essential garments, keeping them easily accessible to improve laboratory organization. Constructed of Acrylonitrile Butadiene Styrene (ABS) with a magnetic back, these lab coat hooks are impact and chemical-resistant so they can adhere to lab safety requirements. Our lab coat racks come in various configurations and weight capacities.
Hotel Coat,Towel & Luggage Racks

Hotel Coat, Towel, & Luggage Racks supply hospitality facilities with heavy duty storage capabilities to keep guests comfortable. Our hotel coat racks have a hardwood construction with stainless steel bars to withstand daily heavy duty use. Hotel towel racks store dry towels while airing out moist towels for drying efficiency. Hotel luggage racks offer secure storage for personal belongings.
Wall Mount Shelf And Coat Lockers

Wall Mount Coat Racks conveniently store and support multiple garments or bags for easy access perfect for hotels, offices, schools and other commercial spaces. Coat racks easily mount to the wall and include double coat hooks to hang multiple garments or bags at once. Sizes and capacities range per model.