Tempered Glass Greenhouses
Most Relevant
Junior Victorian Energy-Efficient Greenhouses

Junior Victorian Energy-Efficient Greenhouses are constructed of an aluminum frame with tempered glass panels and wind braces for strength and long lasting durability. The energy-efficient greenhouse design helps maintain optimal temperature and humidity levels for plant growth, while the UV-protected glass ensures ample sunlight penetration. The junior victorian greenhouse varies in size.
| Compare | Image | Length | Width | Height | Area Capacity | Color | Series | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12' 6" ft | 7' 9" ft | 8' 2" ft | 96 ft² | Clear | Junior Victorian | T9FB660267 | $9,599.00 | ||
![]() | 10' 2" ft | 7' 9" ft | 8' 2" ft | 79 ft² | Clear | Junior Victorian | T9FB660265 | $8,799.00 |
Royal Victorian Greenhouses

Royal Victorian Greenhouses provide ample room for various plants and gardening activities. Each royal victorian greenhouse features a strong aluminum frame and tempered glass panels for exceptional durability. With adjustable roof vents, automatic window openers, and a built-in gutter system, these greenhouses offer excellent airflow, temperature control, and water management.