Shrink Film Bags
Most Relevant
PVC Shrink Film Bags

PVC Shrink Film Bags are ideal for sealing and protecting CDs, DVDs, software, etc. Made of clear PVC with a range of thicknesses and package quantities, these bags provide durability and clarity. These shrink film bags are convenient, shrink at low temperatures, and offer attractive packaging.
| Compare | Image | Length | Width | Gauge | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 22 in | 14 in | 100 ga | Clear | 100 | WBB1645726 | as low as $46.95 Save $4.00 (8%) | ||
![]() | 22 in | 22 in | 100 ga | Clear | 100 | WBB1645972 | as low as $59.95 Save $5.00 (8%) | ||
![]() | 36 in | 24 in | 100 ga | Clear | 100 | WBB1645999 | as low as $129.95 Save $10.00 (7%) | ||
![]() | 14 in | 9 in | 80 ga | Clear | 500 | WBB3174549 | as low as $74.95 Save $6.00 (7%) | ||
![]() | 9 in | 6 in | 80 ga | Clear | 500 | WBB1645713 | as low as $36.95 Save $3.00 (8%) | ||
![]() | 8-1/2 in | 6 in | 100 ga | Clear | 500 | WBB40527 | as low as $69.95 Save $6.00 (8%) | ||
![]() | 18 in | 14 in | 100 ga | Clear | 250 | WBB3174553 | as low as $81.95 Save $7.00 (8%) | ||
![]() | 22 in | 16 in | 100 ga | Clear | 100 | WBB1645560 | as low as $50.95 Save $4.00 (7%) | ||
![]() | 16 in | 12 in | 80 ga | Clear | 250 | WBB3174550 | as low as $87.95 Save $7.00 (7%) | ||
![]() | 14 in | 8 in | 100 ga | Clear | 500 | WBB40532 | as low as $90.95 Save $7.00 (7%) |
Showing 1-10 of 24 results
Polyolefin Shrink Film Bags

Polyolefin Shrink Film Bags protect products from dust, moisture, and intruding elements. They conform around objects, providing a second skin layer for preservation. Tear-resistant and tamper-proof, these flexible bags create a secure seal. Transparent with a glossy finish for easy identification. Dimensions and specifications vary per model.
Domed Shrink Bags

Domed Shrink Bags are perfect for wrapping gift baskets. Made of durable PVC with a range of thicknesses, these bags provide excellent protection of contents. The domed shape of the bags fits various items and eliminates dog-eared corners at the bottom. The transparent finish gives a professional look without visible seams. These bags shrink at low temperatures and are easy to open.








CC.webp?t=1788192492000)