Features:
- Pre-made PVC bags save time.
- Great for DVDs, CDs and software.
- Manufactured from crystal clear PVC film.
- Easy open bags shrink at a low temperature.
- Simply place product in a bag and shrink with a heat gun.
Model # :WBB40530
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Weight | 0 lbs |
| Gauge | 100 ga |
Product Details
| Material | PVC |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | B40530 |
| Brand | Global Industrial |
| Recyclable | No |