Sanitary Gaskets
Sanitary gaskets create an airtight seal between connected parts of equipment. They are crafted from high-quality materials such as EPDM, silicone, Viton®, or Teflon, ensuring compatibility with different fluids and chemical resistance. Sanitary gaskets are ideal for use in pharmaceutical industries, food processing applications and other industrial spaces where compliance of a hygienic process is crucial.
Most Relevant

Oil-Resistant Clean Room Buna-N Gaskets for Quick-Clamp Tube Fittings
| Compare | Image | Durometer | For Tube Size | Grade | Inside Dimensions | Outside Dimension | Temperature Range | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 70A | 2" | FDA | 1.875" | 2.5" | -35 to 250 () °F | WBB2266898 | $9.70 | ||
![]() | 70A | 4" | FDA | 3.875" | 4.5" | -35 to 250 () °F | WBB2266896 | $12.50 | ||
![]() | 70A | 1.5" | FDA | 1.375" | 2" | -35 to 250 () °F | WBB2266917 | $10.50 | ||
![]() | 70A | 3" | FDA | 2.875" | 3.5" | -35 to 250 () °F | WBB2266897 | $9.60 |

Ultra Chemical Resistant FDA Teflon Gaskets for Quick-Clamp Tube Fittings

High Temperature FDA Silicone Gaskets for Quick-Clamp Tube Fittings

Standard EPDM Short Shank Gaskets

Water and Steam Resistant EPDM Gaskets with 100 Mesh Screen for Quick-Clamp Tube Fittings

Water and Steam Resistant EPDM Gaskets with 20 Mesh Screen for Quick-Clamp Tube Fittings

Chemical Resistant FDA Viton Gaskets for Quick-Clamp Tube Fittings

Water and Steam Resistant FDA EPDM Gaskets for Quick-Clamp Tube Fittings

Oil-Resistant FDA Buna-N Gaskets for Quick-Clamp Tube Fittings

Buna Cam & Groove Gaskets

High Temperature Silicone Gaskets with 20 Mesh Screen for Quick-Clamp Tube Fittings

Chemical Resistant Clean Room Viton Gaskets for Quick-Clamp Tube Fittings

Ultra Chemical Resistant Clean Room Teflon Gaskets for Quick-Clamp Tube Fittings