FDA Silicone Camlock Gasket for 2 Hose Coupling - Pack of 5 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Silicone Camlock Gaskets are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
PRICE
$53.90 Sold in packages of 2 / $26.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Inside Dimensions | 2.00" |
| Thickness | 0.25 in |
| Outside Dimension | 2.63" |
Product Details
| Temperature Range | -85 to 450 () °F |
| For Hose Coupling Size | 2" |
| Material | Silicone |
| Package Quantity | 5 |
| Color | Red |
| Manufacturers Part Number | ZUSA-CAM-SFDA-2 |
| Grade | FDA |
| Brand | USA Sealing |