Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Discharge & Suction Hoses

Discharge and suction hoses efficiently move fluids from one location to another. The hoses are essential for fluid management, whether pumping water out of a construction site, transferring agricultural liquids, or handling industrial fluids. The hoses are flexible, allowing for easy handling, maneuverability, and installation in various configurations. They are ideal for construction sites, industrial fluid transfer, and more.
86 Results

Bulk Hoses With Connections

Bulk Hoses With Connections
Bulk Hoses with Connections are a convenient solution for various fluid transfer applications. Our discharge hoses come pre-assembled with high-quality fittings, ensuring secure and leak-free hose connections. The PVC tube and reinforced cover with polyester yarn ensures that these bulk hoses can efficiently transfer fluid and draw water away from flooded areas and into desired locations.
CompareImageLengthPSIDiameterColorMaterialModel #Price
3" Suction Hose Kit - 25'L, Aluminum Camlock
25 ft
-
3 in
Green
Aluminum
Ships Same Day
WBB187154
$449.95
4"  x  50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings
50 ft
45 psi
4 in
Blue
PVC
WBB484152$185.95
Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings
50 ft
55 psi
3 in
Blue
PVC
WBB484121$122.37was $179.95
Save $57.58 (32%)
Apache 98138053 2" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings
100 ft
70 psi
2 in
Blue
PVC
WBB484091$89.95
4"  x  25' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings
25 ft
45 psi
4 in
Blue
PVC
WBB484125$189.95
6"  x  25' Medium Duty PVC Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings
25 ft
150 psi
6 in
Brown
PVC
WBB484026$315.95
Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings
50 ft
70 psi
2 in
Blue
PVC
WBB484081$67.95
3"  x  25' Medium Duty PVC Discharge Hose Coupled w/ M x F Aluminum Short Shanks
25 ft
150 psi
3 in
Brown
PVC
WBB483986$209.95
Apache 98138069 3" x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings
100 ft
55 psi
3 in
Blue
PVC
WBB484123$199.95
Apache 98138045 2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks
50 ft
70 psi
2 in
Blue
PVC
WBB484079$66.95
Showing 1-10 of 45 results

Reinforced PVC Suction Hoses

Reinforced PVC Suction Hoses
Reinforced PVC Suction Hoses provide lasting flexibility and durability with abrasion resistant PVC helix exteriors, making them ideal for industrial suction and discharge applications. These heavy duty suction hoses feature a smooth bore interior structure to prevent material blockage and build up to allow for maximum water flow. Each PVC suction hose is custom cut to meet your specific needs.

Water & Trash Pump Hose Kits

Water & Trash Pump Hose Kits
Water & Trash Pump Hose Kits offer a comprehensive solution for pumping excavations and slurries. Each water and trash pump kit includes a suction hose, discharge hose, and aluminum male x female short shank couplings form a quick and reliable seal. These water pump kits feature a plated steel square hole strainer to protect the pump from large debris while allowing small solids to pass through.

Water Suction Hoses

Water Suction Hoses
Water Suction Hoses are constructed with a flexible and abrasion resistant PVC helix, making them ideal for efficient suction and transfer of water in industrial applications. Each water suction hose features a smooth bore structure that is designed to eliminate build up and allow maximum water flow for lasting performance. These suction hoses are available in various diameters.

Lay Flat Discharge Bulk Hoses

Lay Flat Discharge Bulk Hoses
Lay Flat Discharge Bulk Hoses offer a lightweight and flexible solution for quick and efficient water discharge applications. Our lay flat hoses are easy to store and transport with their flat design. Each lay flat discharge hose is built using PVC tubes reinforced with 3-ply polyester yarns for maximum bonding and resistance to oils, grease, chemicals, and acids to offer lasting durability.

Fertilizer Solution Suction / Discharge Hoses

Fertilizer Solution Suction / Discharge Hoses
Fertilizer Solution Suction / Discharge Hoses can withstand the demanding conditions of agricultural, mining, and construction applications. Each fertilizer hose is made with EPDM rubber wrapped in a polyethylene helix for chemical resistance and durability. The lightweight design of our fertilizer solution suction hoses offers versatility in setup and operation. Hoses are custom cut.

Transfer Pump Hose Kits

Transfer Pump Hose Kits
Transfer Pump Hose Kits are designed to provide a complete and reliable solution for transferring fluids with ease. These transfer pump hose kits include a suction hose, discharge hose, and fittings, ensuring a hassle-free setup for fluid transfer applications. Each transfer pump hose has a PVC construction that is abrasion resistant. Diameter, length, and PSI vary per hose kit.

Little Giant® Sump Pump Discharge Kits

Little Giant® Sump Pump Discharge Kits
Little Giant® Sump Pump Discharge Kits are designed to drain water from basement sumps for spillage prevention and maintenance. This sump pump discharge hose kit includes a corrugated polyethylene hose, ABS thread, barbed adapter, and galvanized steel clamp, ensuring a secure and leak-free connection to the sump pump. Our sump pump discharge kit is compatible with all types of sump pumps.

Mill Wash Down Discharge Hoses With Connections

Mill Wash Down Discharge Hoses With Connections
Mill Wash Down Discharge Hoses with Connections are specially designed for industrial applications. Our wash down hoses feature a polyester single jacket cover and weather resistant extruded synthetic rubber lining to withstand the rigors of washdown operations. Equipped with reliable hose connections, these hoses ensure secure and leak-free connections to water sources and equipment.