6" Ball and Socket Couplings Hose Set Assembly
Write a Review
|
Questions & Answers (0)
Product Description
For use on suction / discharge hose in heavy duty construction / industrial applications. Couplings are constructed of galvanized steel (Bauer Compatible) providing a longer life span. Couplings have a higher working pressure than the typical cam-lock or other quick action couplers, and have a 30% socket flexibility in all directions. This allows the pump and hose to not be perfectly aligned. These couplings have no threads decreasing set-up time, and make couplings easy, even in adverse conditions like snow and mud.
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-7/8 in |
| Weight | 22 lbs |
| Size | 6 |
| Coupling Size | 6" |
Product Details
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Hose Set Assembly |
| Color | Silver |
| Manufacturers Part Number | 44103305 |
| PSI | 175 psi |
| Brand | Apache Hose & Belting |