Freestanding Sinks
Freestanding sinks feature deep basins and high backsplash to prevent water from getting onto walls & floors. They are typically easy to install and made with durable corrosion-resistant materials to ensure years of lasting use. Freestanding sinks are ideal for commercial kitchens or any heavy-duty washing applications.
Most Relevant

Freestanding One Compartment Stainless Steel Sinks No Drainboards
| Compare | Image | Length | Width | Height | Compartment Length | Compartment Depth | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 27 | 27-1/2 in | 41 in | 24 in | 14 in | Ships Same Day WB252979 | $715.00 | ||
![]() | 18 in | 21 in | 41-1/4 in | 18 in | 14 in | WB186563 | $579.00 | ||
![]() | 27 | 27-1/2 in | 41 in | 24 in | 14 in | Ships Same Day WB252978 | $655.00 | ||
![]() | 21 in | 27-1/2 in | 41-1/4 in | 18 in | 14 in | WBB199171 | $935.00 | ||
![]() | 36 in | 27-1/2 in | 41 in | 36 in | 14 in | WBB569299 | $1,209.00 | ||
![]() | 36 in | 39 in | 41-1/4 in | 36 in | 14 in | WB186565 | $779.00 | ||
![]() | 27 in | 27-1/2 in | 41 in | 24 in | 14 in | Ships Same Day WBB2260805 | $269.10was $319.99 Save $50.89 (16%) | ||
![]() | 45 in | 27-1/2 in | 41-1/4 in | 42 in | 14 in | WBB198889 | $2,499.00 | ||
![]() | 23 1/2 in | 23 3/16 in | 43-3/4 in | 18 in | 12 in | WBB2260809 | $519.00 | ||
![]() | 33 in | 33-1/2 in | 42-1/2 in | 30 in | 14 in | WBB198177 | $3,199.00 |
Showing 1-10 of 21 results

Freestanding Multiple Compartment Stainless Steel Sinks Without Drainboards

Freestanding Three Compartment Stainless Steel Sinks With Two Drainboards

Freestanding Two Compartment Sinks With Two Drainboards

Freestanding One Compartment Right Drainboard Stainless Steel Sinks

Freestanding Multiple Compartment, One Drainboard Stainless Steel Sinks

Freestanding One Compartment Left Drainboard Stainless Steel Sinks

Freestanding Two Compartment Sinks With Left Drainboards