BK Resources® 1-Compartment Budget Sink, 36 X 24 X 14 Deep, 8 Faucet Holes, Galvanized Legs
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources 1-Compartment Budget Sink, 24" X 36" X 14" Deep, 8" Faucet Holes, Galvanized Legs
All stainless steel 1-compartment budget sink with 24" x 36" x 14" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
All stainless steel 1-compartment budget sink with 24" x 36" x 14" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
PRICE
$679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 27-1/2 in |
| Height | 41 in |
| Compartment Length | 36 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Weight | 43 lbs |
| Basin Depth | 14 in |
| Faucet Centers | 8 in |
| Steel Gauge | 16 ga |
Product Details
| Stainless Series | 430 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | BKUS6-1-3624-14 |
| Faucet Holes | 2 |
| Brand | BK Resources |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NSF Certified | Yes |