Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urinals

Urinals are designed for male restroom facilities. The restroom facilities are designed to use significantly less water than traditional toilets, promoting water conservation and efficiency. They are compact, wall-mounted, or floor-mounted fixtures for public facilities with high foot traffic. The urinals are convenient for quick and efficient use, especially in busy environments such as commercial buildings, offices, stadiums, and public venues.
18 Results

Waterless No-Flush™ Urinals

Waterless No-Flush™ Urinals
Take a sustainable approach to restroom facilities with Waterless No-Flush™ Urinals. These waterless urinals eliminate the need for flushing, reducing water consumption and lowering utility costs. By using advanced odor-sealing technology, such as EcoTrap insets, Waterless No-Flush™ Urinals block unpleasant odors and provide a hygienic restroom experience. No-flush urinals are easy to install.
CompareImageMaterialDepthWidthHeightSpud SizeGallons per FlushModel #Price
Sloan WES-4000 Waterless Urinal 15-1/2"W x 14"D x 22-1/2"H
Vitreous China
14 in
15-3/8 in
22-5/8 in
-
Waterless gal/flush
Ships Same Day
WBB252688
$399.95
Sloan WES-1000 Waterless Urinal  16-1/2"W x 14-3/8"D x 26"H
Vitreous China
14-3/8 in
16-5/8 in
25-7/8 in
-
Waterless gal/flush
Ships Same Day
WBB252686
$639.00
Sloan Hybrid WaterFree Urinal 1004020
Vitreous China
14 in
15.037 in
22.625 in
-
-
WBB2156590$619.00
Sloan Hybrid WaterFree Urinal 1001020
Vitreous China
14 in
15.037 in
22.625 in
-
-
WBB2156589$819.00
Waterless No-Flush™ Urinal Anza 16" W
High Performance Composite
14 in
16-1/4 in
27-3/4 in
-
Waterless gal/flush
WBB615535$419.95

American Standard Urinals

American Standard Urinals
American Standard Urinals ensure effective waste removal and maintain a clean and comfortable restroom environment. American Standard urinal models operate in highly efficient GPF ranges, making them ideal for high traffic, industrial restroom facilities. The high flushing rims reduce splashing to maintain a clean and hygienic restroom experience. Easy to install. DImensions vary per model.

Sloan Complete Urinal Systems

Sloan Complete Urinal Systems
Simplify your installation process with Sloan Complete Urinal Systems. These comprehensive urinal systems include all the necessary components for a hassle-free setup, ensuring convenience and efficiency. From high-performance flushometers to durable urinal fixtures, supply connections, and mounting hardware, Sloan Complete Urinal Systems offer a complete package for reliable restroom solutions.

Zurn® Commercial Urinal Fixtures

Zurn® Commercial Urinal Fixtures
Zurn® Commercial Urinal Fixtures are designed to save water while exceeding industry performance standards. Commercial urinals come equipped with a sensor-operated, battery powered flushometer valve and an internal flow regulator to maintain constant flow rates independent of line pressure. These urinal fixtures combine durability and functionality, making them ideal for high-traffic areas.
TOTO® Commercial Washout Urinal

TOTO® Commercial Washout Urinal