Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798682

MPN #: 4352-0

Kohler® Anglesey™ Accuflush® Floor-Mount Top Spud Flushometer Bowl, 1.28 GPF

Product Description
The Anglesey elongated HET flushometer bowl operates at either 1.28 or 1.6 gpf, depending on the valve selected. Anglesey is precision-engineered to meet the challenging demands of today's commercial bathrooms.

Features:
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1-1/2" (38 mm) top spud
  • 4" (102 mm) rough-in
  • 2-1/8" (54 mm) fully glazed trapway
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • Floor-mount rear outlet flushometer bowl
Material:
  • Vitreous china
Installation:
  • Seat and supply line sold separately
PRICE
$559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth31-1/2 in
Height17 in
Rough-In Size4 in

Product Details

Gallons per Flush1.28 to 1.6 gal/flush gal/flush
Flush ValveNo
ColorWhite
SeriesAnglesey
Liters per Flush4.8 to 6.0
Mounting LocationFloor
MaterialVitreous China
Flush TypePressure Lite
Manufacturers Part Number4352-0
ShapeElongated
BrandKohler

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME A112.19.2,CSA B45.1,ADA,ICC/ANSI A117.1,CSA B651,OBC
ADA CompliantYes