Over the Glass Safety Glasses
OTG Safety Glasses are a type of personal protective equipment (PPE) necessary for providing impact protection, UV resistance, and a comfortable fit for people who wear prescription glasses. They are designed to be slim, lightweight, and durable, which makes them highly practical. Safety glasses also come with side shields that improve overall eye protection, making them ideal for medical or laboratory settings where eye protection is critical.
Most Relevant
Over The Glass (OTG)

Over The Glass (OTG) Safety Glasses provide high-impact eye protection for construction, medical, and other environments. Designed to fit over existing glasses, these OTG glasses shield against debris. Nylon & polycarbonate construction makes them slim and lightweight for comfort without sacrificing durability. Side shields provide additional safety. Anti-scratch & anti-fog options are available.
| Compare | Image | Frame Color Family | Adjustable Temple | Anti Fog | Anti Scratch | Series | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Clear | Yes | Yes | Yes | OVR-Spec III | 12 | WBB2321465 | $3.49 ea. | ||
![]() | Black | Yes | Yes | Yes | OTS | 12 | Ships Same Day WBB614676 | $5.50 ea. | ||
![]() | Black | Yes | No | Yes | Astrospec OTG | 1 | Ships Same Day WBB2311869 | $19.50 | ||
![]() | Black | Yes | No | Yes | OTS | 12 | Ships Same Day WBB614579 | $6.30 ea. | ||
![]() | Silver | Yes | Yes | Yes | Law® OTG | 12 | Ships Same Day WBB2313964 | $6.50 | ||
![]() | Gray | Yes | Yes | Yes | OVR-Spec III | 12 | WBB2321464 | $3.77 ea. | ||
![]() | Black | Yes | No | Yes | OTS | 12 | WBB614677 | $5.90 ea. | ||
![]() | Black | Yes | No | Yes | OTS | 12 | WBB614678 | $5.90 ea. | ||
![]() | Gray | Yes | Yes | Yes | Law | 1 | Ships Same Day WBB1145506 | $5.90 ea. | ||
![]() | Black | Yes | Yes | No | Astrospec OTG | 1 | Ships Same Day WBB2311868 | $15.00 |
Showing 1-10 of 12 results
Visitor Spectacles

Visitor Spectacles OTG Safety Spectacles offer eye protection in construction, manufacturing, and medical applications. They provide high-impact safety against dust, debris, and UV rays. Made of durable polycarbonate, they resist corrosion. Slim, lightweight, wraparound design ensures comfort and stability. Side shields enhance safety. Optional anti-scratch and hard-coat features.
Over The Glass (OTG)

Over The Glass (OTG) Safety Glasses provide high-impact eye protection for construction, medical, and other environments. Designed to fit over existing glasses, these OTG glasses shield against debris. Nylon & polycarbonate construction makes them slim and lightweight for comfort without sacrificing durability. Side shields provide additional safety. Anti-scratch & anti-fog options are available.