Lockout Padlocks
Type
Availability
Special Price
Brand
Shackle Inside Height
Body Material
Height Range (in)
Depth
Width
Shackle Material
Color
Price
Related Products
Features 3/16" (4.76mm) diameter shackle fits more applications Marine grade 316 stainless steel shackle provides superior corrosion resistance 1-3/8" (35mm) wide 1-7/8" (48mm) tall Zenex™ black body, shackle with 1-1/2" (38mm) high clearance Patented design complies with the OSHA guideline of "one employee, one padlock, one key" Key retaining - ensures padlock is not accidentally left unlocked Stands up to chemicals, temperature extremes, and is UV stable Includes English write-on "Danger" and "Property Of" Labels; 14 language options available for global identification purposes ...
The Master Lock Global Zenex™ Thermoplastic Snap Lock Safety Padlock features a 1-3/8in (35mm) wide thermoplastic blue body and a 1-1/2in (38mm) tall, 3/16in (5mm) diameter marine grade 316 stainless steel shackle for superior corrosion resistance. Thermoplastic body withstands chemicals and extreme temperatures while being lightweight. Designed specifically for safety lockout/tagout applications, the high-security reserved for safety 6-pin tumbler cylinder complies with the "one employee, one lock, one key" directive. Write-on, multi-language padlock labels are included for on-site ...
The Master Lock Thermoplastic Safety Padlock features a 1-3/8in (35mm) wide plastic black body and a 3in (76mm) tall, 3/16in (5mm) diameter Marine grade 316 stainless steel shackle for superior corrosion resistance. Ideal for corrosive environments, lock body stands up to chemicals, temperature extremes and is UV stable. Designed exclusively for Lockout/Tagout applications the durable, lightweight, lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked. Features: 3/16in (4.76mm) diameter ...
Patented eGeeTouch® Smart Mini Padlock is another generic version of our award-winning innovation built with Bluetooth and access codes for both INDOOR and OUTDOOR usage. It has a smaller METAL BODY SIZE and smaller HARDEN STEEL SHACKLE DIAMETER to accommodate smaller hole sizes of various hasps and staples. eGeeTouch Smart Mini lock is embedded with STATE-OF-ART DUAL intelligent proximity & remote authorization technologies that delivers unprecedented MULTIPLE LEVELS of high-security ASSIGNMENT, REVOKING, NOTIFICATIONS, and TRACKING of users accesses functions unmatched by any ...
Patented eGeeTouch® 5th Generation Smart Padlock is a Robust & Rugged Design for OUTDOOR & COMMERCIAL use (Waterproof & Freeze-proof features, Shackle Cutting Strength & Corrosion-resistant (pass highest grade 6 ASTM salt-test). It is embedded with DUAL intelligent proximity & historical access tracing (NFC, Bluetooth + Cloud-based) technologies that deliver an unprecedented high level of SECURITY, TRACEABILITY & NEW functions unmatched by any regular keyed or combination padlocks. Features: PATENTED MULTI-ACCESS METHODS: (1) Simply press the shackle and tap on eGeeTouch® padlock with ...