Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pipe Guards

10 Results

Bluff Manufacturing Wall Mounted Pipe Guards

Bluff Manufacturing Wall Mounted Pipe Guards
Pipe Guards prevent damage from equipment and vehicles for safe maintenance in commercial areas. Featuring a thick steel build and highly visible safety yellow powder-coat finish, these steel pipe guards fit pipe diameters ranging from 2” to 12”. Standard models are 36" or 46" tall wall mounted pipe guards. For pipes not located directly on a wall, a worksheet can be completed for a custom design.
CompareImageHeightWidthLengthFor Use WithMaterialColorModel #Price
Bluff® Wall-Mounted Pipe Guard 46" Tall, Safety Yellow, Protects 4" Pipe
46 in
7 in
12 in
4" Pipe
Steel
Yellow
WBB3080826$209.95
Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 6" Pipe
36 in
10 in
15 in
6" Pipe
Steel
Yellow
WBB3080818$229.95
Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 8" Pipe
36 in
12 in
17 in
8" Pipe
Steel
Yellow
WBB3080819$259.95
Bluff® Wall-Mounted Pipe Guard 46" Tall, Safety Yellow, Protects 10" Pipe
46 in
14 in
19 in
10" Pipe
Steel
Yellow
WBB3080824$459.95
Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 12" Pipe
36 in
16 in
21 in
12" Pipe
Steel
Yellow
WBB3080821$339.95
Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 4" Pipe
36 in
7 in
12 in
4" Pipe
Steel
Yellow
WBB3080817$179.95
Bluff® Wall-Mounted Pipe Guard 46" Tall, Safety Yellow, Protects 6" Pipe
46 in
10 in
15 in
6" Pipe
Steel
Yellow
WBB3080822$315.95
Bluff® Wall-Mounted Pipe Guard 46" Tall, Safety Yellow, Protects 8" Pipe
46 in
12 in
17 in
8" Pipe
Steel
Yellow
WBB3080823$389.95
Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 10" Pipe
36 in
14 in
19 in
10" Pipe
Steel
Yellow
WBB3080820$315.95
Bluff® Wall-Mounted Pipe Guard 46" Tall, Safety Yellow, Protects 12" Pipe
46 in
16 in
21 in
12" Pipe
Steel
Yellow
WBB3080825$515.00