80/20® Flex pipe Adjustable Outer Foot, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The AF-OLEV is a metal foot that increases stability and helps to even surfaces. It can be adjusted up to 2 1/2" inches and is compatible with our EP-96-ST stainless and SP-96-BL(2mm) pipes.
Bolt M12 (12 mm) Length 4" (100 mm)
The foot is installed on the outside of the pipe.
Specifically designed to gain space by being able to be placed side by side to another structure or up against a wall.
The AF-OLEV should be avoided on soft surfaces, where it can be replaced by the AP-ICAP or the AF-RUB.
Bolt M12 (12 mm) Length 4" (100 mm)
The foot is installed on the outside of the pipe.
Specifically designed to gain space by being able to be placed side by side to another structure or up against a wall.
The AF-OLEV should be avoided on soft surfaces, where it can be replaced by the AP-ICAP or the AF-RUB.
PRICE
$4.21
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
Product Details
| Manufacturers Part Number | AF-OLEV |
| Type | Outer Foot |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |