NEW INNOVATION! Flexible Plastic Guard Rails
Self-healing and durable Plastic Guard Rail systems by Global Industrial.
Made from durable plastic resin, our innovative Plastic Guard Rails are designed with self-healing properties to protect personnel, property, and equipment from vehicular impact. Configurable as a simple guardrail or as a multi-directional system.
Features:
Self-healing design allows the system to recover quickly after impact reducing the need for costly replacements
ANSI I 9-7 compliant with an impact rating of 20,000 joules as a complete guard rail system
Durable plastic resin material is highly flexible and resistant to chips, flaking, & corrosion
Sturdy posts enables multi-directional configurations or extensions
UV- & freeze-resistant (-94°F-158°F)