Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wheel Alignment Guides

Wheel alignment guides are designed to safely guide reversing truck trailers into the loading dock to load or unload shipments. They also help to avoid collisions with trailers parked at neighboring docks. They are made with durable steel and are ideal for any commercial loading dock facility. The high visibility yellow color of the wheel alignment guides enhances visibility in low-light conditions, guiding drivers with precision. The guides streamline the alignment process, reducing the risk of accidents and increasing operational efficiency.
5 Results

Ideal Warehouse Loading Dock Wheel Alignment Guides

Ideal Warehouse Loading Dock Wheel Alignment Guides
Designed for installation on both sides of the loading dock approach, Ideal Warehouse Loading Dock Wheel Alignment Guides help truck drivers safely back into loading docks and reduce potential damage to the vehicle or building. They help ensure wheels are in the proper position with a bright yellow coloring that provides clear visibility for increased safety.
CompareImageLengthWidthHeightTube DiameterModel #Price
Ideal Warehouse 96"L Wheel Alignment Guides, Steel, Yellow, Set of 2
96 in
18-3/8 in
9-3/4 in
5 in
WBB2381590$2,499.00
Ideal Warehouse 120"L Wheel Alignment Guides, Steel, Yellow, Set of 2
120 in
18-3/8 in
9-3/4 in
5 in
WBB2381589$2,699.00
Ideal Warehouse 144"L Wheel Alignment Guides, Steel, Yellow, Set of 2
144 in
18-3/8 in
9-3/4 in
5 in
WBB2381588$2,799.00

Vestil Wheel Alignment Curbs

Vestil Wheel Alignment Curbs
Featuring heavy-duty welded steel construction for strength and durability in all environments, Vestil Wheel Alignment Curbs allow truck drivers to properly align their trailers when backing into a loading dock, helping to reduce the risk of damage to buildings and vehicles, with a yellow powder-coat finish that provides protection from the elements and high visibility.