Security Buttons & Keypads

Security Buttons & Keypads
| Compare | Image | Brand | Length | Width | Height | Weight | Description | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Speco Technologies | 4-7/8 in | 3-3/8 in | 2-3/16 in | 0.7 | Proximity Reader & Keypad | WBB2795196 | See price in cart |

Proximity Cards/Key Ring Tags
Related Products
Ceramic card signs & marker Like our other ceramic card signs, just write your menu item with the marker and wipe clean when done. Rectangle 5-1/2" L x 3-1/2" H
Regular servicing and testing of Emergency Safety Showers and Eye/Face wash units is critical to ensuring proper functionality in the event of an emergency. Depending on the location and company procedures you may test daily or weekly and carry out servicing every 3, 6 or 12 months. Each time the equipment is tested or serviced in accordance with the agreed schedule, the person responsible dates and signs the tag. Most Justrite shower and eye/facewashes come with an inspection record and holder, which can be attached to the shower or positioned close by where it can be readily available. ...
PVC card is perfect for creating ID badges in-house with thermal dye-sublimation printers. CR80 size 3 3/8 x 2 1/8. 30 mil PVC. Compatible with leading ID printers including Fargo, Zebra, Magicard And Nisca. 100/PK.
The S Series is our non-fire insulated line of security safes that are small in size and used for protecting items in convenient locations. The S Series comes with a biometric finger print lock that also has a electronic push button lock so you can use either one to open it. They are made of 14 gauge steel in the body and 3/16" in the door. FEATURES Non-fire insulated front opening, left to right, steel security safe. 3/16"thick steel door and 14 gauge steel body. The door is secured with two (2) 3/4" round bolts and a reinforced door frame that the bolts lock into when the safe is in the ...
Features: Replacement item for Mobilize Trauma Kit Supports restocking of Mobilize trauma response supplies Use to help maintain kit contents after use, expiration, or inspection