Phoenix Safe Data Commander 2-Hour Digital Fire/Water Resistant Media Safe 15.75 cu ft,Off-White
Write a Review
|
Questions & Answers (0)
Product Description
With both humidity and temperature control the Phoenix media safes provide ideal storage conditions for all types of devices including backup tapes (DLT, LTO), iPads, Smartphones, laptops, hard drives, film, and memory cards. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. These are commercial-grade safes. A digital combination lock provides easy access as well as the ability to change the code as often as you like. Holds 720 DLT or 810 LTO Tapes. Fire Rated Class 125 2-Hour for magnetic media. These data safes are tested for fire at 1850 degrees Fahrenheit and explosion tested at 2000 degrees Fahrenheit. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Specifically manufactured to protect backup tapes, CDs, data cartridges, iPads, Smartphones, hard drives, photographs, film and MiniDV, memory sticks and cards, and any magnetic media. Water Resistant: Features a double-door construction with internal water resistant seals to prevent water damage from fire hoses and sprinklers. Steel bolts provide security. This safe features commercial-grade, all-steel construction. All bolt work fastens into steel. Because of the sealed construction, your contents are also protected against theft, dust, and humidity. Includes 4 Shelves and 10 Multi-Media Drawers, all adjustable. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request. Color Finish is Off-White.
Manufacturers Part Number: 4623
Manufacturers Part Number: 4623
PRICE
$14,749.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-1/4 in |
| Depth | 28-1/2 in |
| Height | 68-3/4 in |
| Inside Width | 31 in |
| Inside Depth | 15-3/4 in |
| Inside Height | 55-3/4 in |
| Weight | 1875 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Impact Rating | 30 ft Impact |
| Number of Adjustable Shelves | 4 |
| Door Type | Hinged Door |
| Number of Drawers | 10 |
| Material | Steel |
| All Welded, Assembled, or Unassembled | Assembled |
| Manufacturers Part Number | 4623 |
| Brand | Phoenix Safe International |
| Type | Fire Resistant Data Safe |
| Color | White |
| Series | Data Commander |
| Drawer Quantity (Drawer Size) | 14-1/2"W x 3-3/8"H x 15"D |
| Capacity | 720 DLT, 810 LTO Tapes ft³ |
| Number of Doors | 2 |
| Package Quantity | 1 |
Warranty
| Warranty | 3 Years Parts & Labor |
Compliance & Certifications
| Fire Rating | 120 Min. @ 1850°F |