Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F493384

Global Industrial™ Personal Hotel Safe Electronic Lock Card Slot 18x15x9 Keyed Differently WHT

Product Description
Global Hotel Safe Electronic Lock w/Card Slot 18"W x 15"D x 9"H Keyed Differently, Off White

The hotel, dorm and patient safes are specially designed for personal in room use. The safe is made of steel for long lasting durability. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your laptop and valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the card-swipe. Large LED display shows the status of the safe. Battery operated electronic lock.(4AA batteries required, not included). Mechanical override keys (2 keys included) used to bypass the electronic lock if the batteries expire. The keypad will go into a lockout penalty if combinations are entered incorrectly. Anchor holes allow wall and floor mounting for unit stability (Hardware included). 1 year limited warranty.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth15 in
Height9 in
Inside Width17-3/4 in
Inside Depth12-5/8 in
Inside Height8-7/8 in

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Interior ConfigurationCarpeted
Number of Adjustable Shelves0
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part Number493384
BrandGlobal Industrial
TypeHotel Residential Security
ColorWhite
StyleElectronic Lock
Capacity1.2 ft³
Number of Doors1
Number of Compartments1
Package Quantity1
Number of Fixed Shelves0
Keyed Lock TypeKeyed Different

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated