Datrex Whistle w/Lanyard, Orange, Pack of 10 - DX0276M
Write a Review
|
Questions & Answers (0)
Product Description
Datrex Whistle w/Lanyard, Orange - DX0276M
Orange whistle with clip and lanyard. Accepted by USCG/SOLAS/MED/ISO for lifejackets and immersion suits. Weight: 12 Grams. Individually packed in plastic bag.
Orange whistle with clip and lanyard. Accepted by USCG/SOLAS/MED/ISO for lifejackets and immersion suits. Weight: 12 Grams. Individually packed in plastic bag.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | w/Lanyard |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Whistle |
| Color | Orange |
| Manufacturers Part Number | DX0276M |
| Brand | Datrex |
Compliance & Certifications
| Certifications | USCG/SOLAS |