Badge & Card Cabinets
Badge and Card Cabinets provide a secure location to house employee credentials on the warehouse or factory floor. Employee card storage cabinets come in multiple sizes with an array number of slots for clock punch cards or personnel badges, and they are crafted from anodized aluminum for long-lasting strength, durability, and resistance to rust & corrosion. Cabinets like these are equipped with a locking door that help prevent unwanted access to credentials between shifts.
Most Relevant
United Visual Products Badge Slot Wall Cabinets

Available in multiple sizes with varying number of compartments to hold badges and time clock punch cards, United Visual Products Badge Slot Wall Cabinets provide a secure location to house employee credentials between shifts. A clear window allows time cards to remain visible when the door is closed and its locking design restricts access for improved security.
| Compare | Image | Width | Depth | Height | Number of Compartments | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 13 in | 3-1/4 in | 35 in | 60 | WB270044 | as low as $405.95 Save $34.00 (8%) | ||
![]() | 44 in | 3-1/4 in | 35 in | 240 | WB270046 | as low as $859.00 Save $80.00 (9%) | ||
![]() | 22 in | 3-1/4 in | 35 in | 120 | WB270045 | as low as $469.95 Save $45.05 (9%) |