Clear View Cabinets
Most Relevant
Clear view cabinets are storage units featuring transparent doors, allowing for easy visibility of the contents without opening the doors. They are designed to provide both security and accessibility, making it easy to locate items at a glance. Clear view cabinets feature adjustable shelves, 3-point lockable systems, and durable construction for long-lasting dependability. Industrial clear view storage cabinets are best used in offices, laboratories, workshops, medical facilities, and other commercial spaces.
Clear View Cabinets Accessories
Filters
Width
Depth
Height
Brand
Number of Shelves
Shelf Capacity
Commercial Duty Steel Clear View Cabinets

Commercial Duty Steel Clear View Cabinets are 22 to 24 gauge steel storage cabinets with clear door panels for visual inventory checks while maintaining enclosed storage. Differing from heavier-duty clear view cabinets, Commercial Duty Steel Clear View Cabinets provide shelf capacities up to 300 lbs., making them suitable for organizing tools, parts, and supplies in warehouses, stockrooms, and maintenance areas.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 72 in | 24 ga | 5 | 200 lbs | Gray | All-Welded | Tennsco | WBB549992 | as low as $719.00 Save $60.00 (8%) | ||
![]() | 36 in | 18 in | 72 in | 22 ga | 5 | 200 lbs | Unassembled | Hallowell | WBB3252378 | $645.00 | |||
![]() | 36 in | 18 in | 72 in | 22 ga | 5 | 200 lbs | Black | Assembled | Hallowell | WBB1032121 | as low as $709.00 Save $60.00 (8%) | ||
![]() | 36 in | 18 in | 72 in | 24 ga | 5 | 200 lbs | Unassembled | Tennsco | WBB550211 | as low as $599.00 Save $50.00 (8%) | |||
![]() | 36 in | 18 in | 72 in | 24 ga | 5 | 200 lbs | All-Welded | Tennsco | WBB549928 | as low as $865.00 Save $74.00 (8%) | |||
![]() | 36 in | 24 in | 72 in | 22 ga | 5 | 200 lbs | Black | Construction Type | Hallowell | WBB3252368 | $699.00 |
Commercial Duty Steel Mobile Clear View Cabinets

Constructed in 22-24 gauge steel with a shelf capacity of up to 300 lbs. Featuring a 3-point positive locking system, built-in grooved key lock, and adjustable shelves, these mobile industrial storage cabinets with clear doors offer secure storage space and convenient transportation. The mobile clear-view storage cabinets are available in assembled or unassembled options.
Industrial Duty Steel Clear View Cabinets

Constructed in 20-22 gauge steel with a shelf capacity of up to 400 lbs. The clear polycarbonate doors provide easy viewing of contents and the steel frame ensures durability. These see-through storage cabinets are available in various sizes and configurations, with adjustable shelves, a 3-point locking system, and powder-coat finish.
Heavy Duty Steel Clear View Storage Cabinets

Constructed in 16-18 gauge steel with a shelf capacity of up to 1500 lbs. The see-through doors allow content to be visible while protecting them from dust. Many models have adjustable shelves to customize your storage space and are constructed from heavy-duty steel for lasting durability. Dimensions and other features vary per model.
Heavy Duty Steel Configurable Clear View Cabinets

Heavy Duty Steel Configurable Clear View Cabinets are 16 to 18 gauge steel storage cabinets with transparent door panels and configurable interior storage options. Heavy Duty Steel Configurable Clear View Cabinets support shelf capacities up to 1,500 lbs., making them suitable for storing heavy tools, equipment, parts, and inventory in warehouses, manufacturing facilities, and maintenance operations.
Heavy Duty Steel Configurable Mobile Clear View Cabinets

Heavy Duty Steel Configurable Mobile Clear View Cabinets combine 16 to 18 gauge steel construction with transparent panels and integrated casters for secure storage that can be relocated between work areas. Configurable shelving supports loads up to 1,500 lbs. per shelf, making these cabinets well suited for transporting tools, parts, and equipment in warehouses, manufacturing facilities, and maintenance environments.
Extra Heavy Duty Steel Clear View Cabinets

Extra Heavy Duty Steel Clear View Cabinets are constructed from 12 to 14 gauge steel and feature transparent door panels for inventory visibility while contents remain secured. Compared with lighter-duty clear view cabinets, Extra Heavy Duty Steel Clear View Cabinets provide shelf capacities up to 2,500 lbs., making them suitable for storing heavy tools, machinery components, dies, and industrial materials in demanding warehouse and manufacturing environments.
Showing 1-10 of 63 results
Wood Clear View Cabinets

Clear View wood cabinets offer an effective way to store and organize important documents, materials, and supplies. The cabinet features clear doors to allow users to view the items inside without opening them. Strong and sturdy construction ensures lasting performance. These clear-view cabinets are available in multiple sizes and are perfect for classrooms and office environments.
Commercial Duty Steel Counter Height Clear View Cabinets

Commercial Duty Counter Height Clear View Cabinets are made of 22-24 gauge steel with a shelf capacity of up to 300 lbs. Designed for storing items where visibility and security are essential. The tool-free adjustable shelves and the built-in shelf support tabs make it easy to add or remove shelves.
Heavy Duty Steel Counter Height Clear View Cabinets

Heavy Duty Wall Mount Clear View Cabinets feature 16 to 18 gauge steel construction and transparent doors that support inventory visibility while keeping materials secured and off the floor. With shelf capacities up to 1,500 lbs., Heavy Duty Wall Mount Clear View Cabinets are suited for storing tools, parts, and maintenance supplies in manufacturing facilities, warehouses, and service areas where space efficiency and high load capacity are required.
Extra Heavy Duty Steel Counter Height Clear View Cabinets

Extra Heavy Duty Counter Height Clear View Cabinets are built from 12 to 14 gauge steel and feature transparent doors for quick visual identification of stored contents. The counter-height design provides accessible storage and a functional work surface, while shelf capacities up to 2,500 lbs. support heavy tools, equipment, components, and industrial supplies in manufacturing, maintenance, and warehouse environments.
Industrial Duty Wall Mount Clear View Cabinets

Clear View Storage Wall Cabinets constructed in 20-22 gauge steel with a shelf capacity of up to 300 lbs. Featuring impact-resistant acrylic windows, 2 shelves and a 3-point locking system for visibility and security. Clear view storage cabinets have shelves with full-width steel channel reinforcement and a tough powder off-white coat finish.
Heavy Duty Wall Mount Clear View Cabinets

Heavy Duty Wall Mount Clear View Cabinets are constructed from 16 to 18 gauge steel and mount directly to walls to keep stored items accessible while preserving floor space. Transparent doors allow contents to be identified at a glance, while shelf capacities up to 1,500 lbs. support tools, parts, and maintenance supplies. These cabinets are well suited for warehouses, production areas, and service facilities requiring high-capacity overhead storage.
Wood Wall Mount Clear View Cabinets

Wood Wall Mount Clear View Cabinets provide enclosed storage with transparent doors and wall-mounted installation to keep supplies visible while preserving floor space. Unlike freestanding clear view cabinets, Wood Wall Mount Clear View Cabinets are designed for elevated access in offices, classrooms, healthcare facilities, and workstations where organized storage, quick item identification, and efficient use of wall space are important.