Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078934

MPN #: 46-LD-243-L-RAL9005

Stronghold Heavy Duty Clear View Industrial Cabinet, 48"W x 24"D x 75"H, All-Welded, Black

Product Description
This heavy-duty clearview cabinet keeps inventory visible and protected. The three (3) adjustable shelves make it easy to utilize every inch of storage space. Each shelf has a capacity of 1200 lbs. This cabinet features 3-inch legs making it easier to move and keep elevated off the floor to protect storage. The 3-point locking system keeps contents safe from theft or damage. This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Three (3) adjustable shelves with extreme load capacities.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant, clearview doors.
  • Clearview doors with 3/16" high-impact polycarbonate window and 3-point locking system compatible with most standard padlocks.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$2,349.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight404 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeClearview Door Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves3
ColorBlack
Door TypeClear View
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part Number46-LD-243-L-RAL9005
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold