Full Height Storage Cabinets with Drawers
Most Relevant
Full Height Storage Cabinets with Drawers are available in different steel gauge thickness for commercial-duty and extra-heavy-duty applications to help keep tools and supplies securely stored and neatly organized. The multi-shelf design of stationary storage cabinets enable them to carry heavy loads and provides plenty of room for equipment, and interior drawers of varying size and quantity offer extra storage space for additional supplies.
Filters
Depth
Height
Number of Shelves
Shelf Capacity
Gauge
Availability
Commercial Duty Steel Cabinets with Drawers

Commercial Duty Steel Cabinets with Drawers are full-height storage cabinets that hold a variety of tools and supplies. With multiple shelves and drawers, commercial-duty cabinets provide storage space for up to 300 lbs of gear, and 22- to 24-gauge steel construction makes the storage cabinets with drawers strong and durable. Available in a range of colors, dimensions, and shelf load capacities.
| Compare | Image | Width | Depth | Height | Panel Thickness | Number of Shelves | Shelf Capacity | Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 72 in | 24 ga | 5 | 200 lbs | All-Welded | Tennsco | T9AB1969131 | as low as $645.00 Save $54.00 (8%) |
Heavy Duty Steel Storage Cabinets

Heavy Duty Steel Storage Cabinets feature multiple shelves with individual capacities of up to 1,500 pounds. These heavy-duty cabinets are made from 16- to 18-gauge steel with all-welded construction for long-lasting functionality with a secure locking mechanism that helps prevent damage and theft of stored tools and equipment.

Heavy Duty Steel Configurable Cabinets with Drawers
Showing 1-10 of 12 results

Heavy Duty Steel Configurable Ventilated Cabinets

Heavy Duty Steel Configurable Cabinets with Electronic Lock

Heavy Duty Steel Mobile Configurable Ventilated Cabinets

Heavy Duty Steel Configurable Clear View Cabinets with Drawers

Heavy Duty Steel Configurable Cabinets with Drawers & Electronic Lock
Extra Heavy Duty Steel Storage Cabinets

Extra Heavy Duty Steel Storage Cabinets feature multiple shelves with capacities up to 2,500 lb each that provide storage for extra-heavy-duty equipment. The all-welded 12- to 14-gauge steel construction makes these forkliftable storage units built to last, and a multi-point latching system helps keep tools and gear secure.
Extra Heavy Duty Steel Cabinets with Drawers

Extra Heavy Duty Steel Cabinets with Drawers provide organized storage of equipment with a shelf capacity of up to 2,500 lbs. These extra-heavy-duty storage cabinets are made of 12- to 14-gauge steel for lasting durability. These full-height storage cabinets are forkliftable and feature lockable doors to keep contents secure. Available in a range of colors, dimensions, and shelf load capacities.
Showing 1-10 of 18 results
Extra Heavy Duty Steel Cabinets with Drawers & Pegboards

Extra Heavy Duty Steel Cabinets with Drawers and Pegboards feature a shelf capacity of up to 2,500 lbs to provide versatile equipment and supply storage. These extra-heavy-duty storage cabinets boast all-welded 12- to 14-gauge construction for long-lasting use, and the pegboards on these steel storage cabinets allow for customizable tool storage without taking up shelf or drawer space.