Stronghold Heavy Duty Ventilated Storage Cabinet, 60"W x 24"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, steel storage cabinet features diamond shaped perforated doors that provide maximum ventilation and content visibility. This clear view cabinet has an all-welded 12 gauge steel battleship" construction with 12 gauge expanded mesh door windows. Cabinets are fabricated from a single sheet of steel for long-lasting strength and durability. This cabinet features dual doors that swing open 180° for full access, secure brass hinge pins and cast bronze handles. The four 14 gauge shelves adjust on 2" centers. Cabinet features a padlockable 3 point latch system that securely stores contents for superior safety. 6"H 7 gauge legs. Ships fully assembled.
PRICE
$2,679.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1650 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Manufacturers Part Number | 56-V-244 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |