Hazardous Material Cabinets
Most Relevant
Hazardous material cabinets are designed to store and secure dangerous substances in compliance with safety regulations. Built with safety in mind, each hazardous material safety cabinet is constructed to resist fire and prevent unauthorized access. Suitable for various industries, including laboratories, manufacturing facilities, and medical institutions, hazardous material storage cabinets contribute to a safe and organized workspace.
Filters
Type
Width
Depth
Height
Brand
Shelf Capacity
Outdoor Hazmat Drum Storage Cabinets

Safely store hazardous materials with our durable Outdoor Hazmat Drum Storage Cabinets. Designed for harsh outdoor conditions, these weather-resistant cabinets provide secure storage and excellent protection. These drum storage cabinets offer convenient access, comply with safety standards, and are lockable with a built-in lock.
| Compare | Image | Capacity | Width | Depth | Height | Door Type | Construction Type | Price | Model # | Add-Ons | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 Drums | 56 in | 56 in | 52 in | Manual Close | Construction Type | as low as $1,639.00 Save $146.00 (8%) | WBB3184291 | ![]() | ![]() | ![]() | |||
![]() | 2 Drums | 54 in | 34 in | 52 in | Manual Close | Construction Type | as low as $1,199.00 Save $100.00 (8%) | WBB3184273 | ![]() | ![]() | ![]() | |||
![]() | 4 Drums | 61 in | - | 55 in | Manual Close | Assembled | $6,885.00 | WBB3123025 | ![]() | ![]() | ![]() | |||
Metal-Free Plywood Poison Cabinets

Metal-Free Plywood Poison Cabinets are chemical storage cabinets that securely store hazardous materials. Constructed from non-metallic materials, these cabinets prevent chemical reactions and corrosion. The adjustable shelves offer flexible storage options, while the lockable doors provide security and controlled access. Ideal for hazardous material storage in labs, healthcare, and more.
Non-Combustible Hazmat Storage Cabinets

Non-combustible hazmat storage cabinets are designed to secure storage of hazardous materials. The cabinets are ideal for laboratories, industrial facilities, and workplaces with strict safety protocols. The non-combustible steel construction provides a fire-safe environment, while the self-latching doors and dual vents with flame arrestors enhance safety.
Showing 1-10 of 13 results