Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ventilated Cabinets

Ventilated cabinets are storage solutions designed with perforated panels or mesh doors to allow airflow, ensuring the contents remain dry and reducing the risk of moisture-related damage. They feature adjustable shelving, secure locking mechanisms, and construction resistant to corrosion and chemicals, meeting safety, and ventilation standards. Ventilated storage cabinets are ideal for laboratories, chemical storage areas, and industrial facilities.
Filters

Heavy Duty Steel Ventilated Cabinets

Heavy Duty Steel Ventilated Cabinets
Heavy Duty Steel Ventilated Cabinets provide secure storage for tools and equipment while reducing moisture buildup. The ventilated design promotes air circulation to help keep contents dry, while locking doors restrict access to authorized personnel. They are constructed from 16- to 18-gauge steel for strength and feature shelves with a weight capacity up to 1,500 lbs.
CompareImageWidthDepthHeightPanel ThicknessNumber of ShelvesShelf CapacityColorConstruction TypeBrandModel #Price
Stronghold Heavy Duty Ventilated Cabinet w/ 3 Shelves, 18 Ga., 36"W x 24"D x 72"H, All-Welded, Black
36 in
24 in
72 in
18 ga
3
1000 lbs
Black
All-Welded
Strong Hold
WBB3084776$1,785.00

Extra Heavy Duty Steel Ventilated Cabinets

Extra Heavy Duty Steel Ventilated Cabinets
Crafted from durable 12- to 14-gauge steel with a 2,500 lb shelf capacity, Extra Heavy Duty Steel Ventilated Cabinets are designed to keep industrial tools and equipment securely stored while maintaining air circulation. Locking doors help limit access to stored gear, while the ventilated design promotes airflow to minimize moisture buildup.
Showing 1-10 of 203 results