Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336872

MPN #: 072SD-95

Durham Mfg.® Wall Mount Cabinet, 35-7/8"W x 13-11/16"D x 27"H, Assembled, Gray

Product Description
Durham Wall Mount Storage Cabinet 072SD-95 Gray - 35-7/8"W x 13-11/16"D x 27"H

Features:
  • 18 gauge, all-welded, steel construction
  • Includes mounting hardware
  • Includes 2 adjustable shelves that adjust on 2' centers
  • 150 lbs. capacity per shelf
  • Locking system with keys included
  • Keyhole slots in the back of the unit for wall mounting
  • Ships fully assembled
  • Gray, gloss, powder coat finish
PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
459.95
Buy 6 units - 10 units
439.95Save $20.00 (4%)
Buy 11+ units
419.95Save $40.00 (9%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-7/8 in
Depth13-11/16 in
Height27 in
Weight83 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeWall Mount
Shelf Capacity150 lbs
Number of Adjustable Shelves2
ColorGray
Door TypeSolid
Handle TypeLever
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Package Quantity1
Manufacturers Part Number072SD-95
Number of Fixed Shelves1
BrandDurham Mfg.

Warranty

Warranty1 yr