- All welded construction with additional wire trussing for high strength characteristics
- Wire increases product visibility and minimal dirt accumulation
- Split sleeve connectors secure shelf corners to posts
- Numbered grooved posts in 1 inch increments for quick assembly
- No tools required
- Adjustable foot levelers allow for perfect stability
- National Sanitation Foundation (NSF) Approved
Quantum® Storage Systems Chrome Wire Shelf, 24"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Accessory Type | Shelf |
| Finish | Chrome |
| Number of Shelves | 1 |
| Manufacturers Part Number | 2424C |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| NSF Certified | Yes |